Adjustable Compartment Box, 11" W x 7-1/4" L x 1-3/4" H

FLAMBEAU| Zoro #: G2058752| Mfr #: 4007

$5.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: TranslucentLatch Type: DoubleMaterial: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2058752 Mfr #: 4007
Color: TranslucentLatch Type: Double
Material: polypropyleneCompartment Box Item: Compartment Box
Compartment Height: 4-7/8"Includes: (2) Postive Locking Latches, Detachable Lid, and 10 Removable Zerust Dividers
Outside Length: 10-7/8"Compartment Width: 1-1/2"
Outside Height: 1-3/4"ESD Conductive: No
Item: Adjustable Compartment BoxLatch Color: Blue
Outside Width: 7-1/4"Removable Dividers: Yes
Number of Compartments: 4 to 24Compartment Depth: 6-1/4"
Number of Removable Dividers: 10Country of Origin (subject to change): United States

Description

Compartment Box, Number of Compartments 4 to 24, Number of Removable Dividers 10, Outside Height 1-3/4 In., Outside Length 10-7/8 In., Outside Width 7-1/4 In., Compartment Height 1-1/2 In., Compartment Width 1-1/2 In., Compartment Length 1-1/2 In., Material Polypropylene, Color Translucent, Latch Type Double, Latch Color Blue, Includes (2) Postive Locking Latches, Detachable Lid, and 10 Removable Zerust Dividers, ESD Conductive No, Removable Dividers Yes

Reviews