Adjustable Compartment Box, 16-1/2" W x 9" L x 1-1/2" H

FLAMBEAU| Zoro #: G1934606| Mfr #: 6004R

$6.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ESD Conductive: NoNumber of Removable Dividers: 16Material: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1934606 Mfr #: 6004R
ESD Conductive: NoNumber of Removable Dividers: 16
Material: polypropyleneOutside Length: 9"
Outside Width: 16-1/2"Compartment Width: 15-1/4"
Includes: (2c, Detachable Lid, and 16 Removable Zerust DividersOutside Height: 1-1/2"
Number of Compartments: 6 to 36Color: Translucent
Compartment Depth: 8-7/8"Latch Type: Double
Compartment Box Item: Compartment BoxItem: Adjustable Compartment Box
Removable Dividers: YesLatch Color: Clear
Compartment Height: 1-3/8"Country of Origin (subject to change): United States

Description

Compartment Box, Number of Compartments 6 to 36, Number of Removable Dividers 16, Outside Height 1-1/2 In., Outside Length 9 In., Outside Width 16-1/2, Compartment Height 1-3/8 In., Compartment Width 15-1/4 In., Compartment Depth 8-7/8 In., Material Polypropylene, Color Translucent, Latch Type Double, Latch Color Clear, Includes (2c, Detachable Lid, and 16 Removable Zerust Dividers, ESD Conductive No, Removable Dividers Yes

Reviews