FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Adjustable Compartment Box, 15" W x 14" L x 2" H

FLAMBEAU| Zoro #: G2469966| Mfr #: 8001

$15.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2469966 Mfr #: 8001
Material: polypropyleneIncludes: (2) Positive Locking Latches and 20 Removable Zerust Dividers
Item: Adjustable Compartment BoxColor: Translucent
Outside Height: 2"Outside Width: 15"
Latch Type: DoubleRemovable Dividers: Yes
Number of Removable Dividers: 20Compartment Box Item: Compartment Box
Number of Compartments: 4 to 48ESD Conductive: No
Latch Color: BlueCompartment Height: 1-3/4"
Outside Length: 14"Compartment Depth: 13-1/8"
Compartment Width: 13-1/8"Country of Origin (subject to change): United States

Product Description

Keep track of your tools and parts with the translucent adjustable compartment box from Flambeau. The adjustable compartment box is 15" W x 14" D x 2" H. Enjoy optimal storage space with 4 to 48 compartments. It is made of polypropylene material.

Product Reviews