SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adjustable Compartment Box, 13-1/2" W x 9-5/8" L x 2" H

FLAMBEAU| Zoro #: G2155937| Mfr #: 999-2

$14.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: TranslucentLatch Type: DoubleMaterial: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2155937 Mfr #: 999-2
Color: TranslucentLatch Type: Double
Material: polypropyleneCompartment Box Item: Compartment Box
Compartment Height: 1-15/16"Includes: Recessed Handle, Detachable Lid, 16 Removable Dividers
Outside Length: 9-5/8"Compartment Width: 13-1/8"
Outside Height: 2"ESD Conductive: No
Item: Adjustable Compartment BoxOutside Width: 13-1/2"
Removable Dividers: YesNumber of Compartments: 4
Compartment Depth: 2-1/8"Number of Removable Dividers: 16
Country of Origin (subject to change): United States

Description

Compartment Box, Number of Compartments 4, Number of Removable Dividers 16, Outside Height 2 In., Outside Length 9-5/8 In., Outside Width 13-1/2 In., Compartment Height 1-15/16 In., Compartment Width 13-1/8 In., Compartment Length 2-1/8 In., Material Polypropylene, Color Translucent, Latch Type Double, Includes Recessed Handle, Detachable Lid, 16 Removable Dividers, ESD Conductive No, Removable Dividers Yes

Reviews