SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adjustable Compartment Box, 7" W x 4-1/8" L x 1-1/2" H

FLAMBEAU| Zoro #: G0598437| Mfr #: T2003

$2.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: TranslucentLatch Type: DoubleMaterial: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0598437 Mfr #: T2003
Color: TranslucentLatch Type: Double
Material: polypropyleneCompartment Box Item: Compartment Box
Compartment Height: 1-5/16"Includes: (2) Positive Locking Latches and 15 Removable Dividers
Outside Length: 4-1/8"Compartment Width: 6-11/16"
Outside Height: 1-1/2"ESD Conductive: No
Item: Adjustable Compartment BoxOutside Width: 7"
Removable Dividers: YesNumber of Compartments: 3 to 18
Compartment Depth: 1-1/16"Number of Removable Dividers: 15
Country of Origin (subject to change): United States

Description

Compartment Box, Number of Compartments 3 to 18, Number of Removable Dividers 15, Outside Height 1-1/2 In., Outside Length 4-1/8 In., Outside Width 7 In., Compartment Height 1-5/16 In., Compartment Width 6-11/16 In., Compartment Length 1-1/16 In., Material Polypropylene, Color Translucent, Latch Type Double, Includes (2) Positive Locking Latches and 15 Removable Dividers, ESD Conductive No, Removable Dividers Yes

Reviews