BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Adjustable Compartment Box, 7" W x 4-1/8" L x 1-1/2" H

FLAMBEAU| Zoro #: G1147736| Mfr #: T300

$3.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Height: 1-1/2"Includes: Detachable Lid and 6 Removable DividersRemovable Dividers: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1147736 Mfr #: T300
Outside Height: 1-1/2"Includes: Detachable Lid and 6 Removable Dividers
Removable Dividers: YesColor: Translucent
Material: polypropyleneNumber of Compartments: 3
ESD Conductive: NoCompartment Box Item: Compartment Box
Compartment Depth: 1-1/16"Latch Type: Double
Outside Length: 4-1/8"Item: Adjustable Compartment Box
Outside Width: 7"Compartment Height: 1-5/16"
Number of Removable Dividers: 6Compartment Width: 6-5/8"
Country of Origin (subject to change): United States

Description

Compartment Box, Number of Compartments 3, Number of Removable Dividers 6, Outside Height 1-1/2 In., Outside Length 4-1/8 In., Outside Width 7 In., Compartment Height 1-5/16 In., Compartment Width 6-5/8 In., Compartment Length 1-1/16 In., Material Polypropylene, Color Translucent, Latch Type Double, Includes Detachable Lid and 6 Removable Dividers, ESD Conductive No, Removable Dividers Yes

Reviews