Adjustable Compartment Box, 16-1/2" W x 9-3/4" L x 3-1/4" H

FLAMBEAU| Zoro #: G0432765| Mfr #: T7004

$9.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Compartment Height: 3"
Includes: (2) Positive Locking Latches and 9 Removable Dividers
Outside Width: 16-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0432765 Mfr #: T7004
Compartment Height: 3"Includes: (2) Positive Locking Latches and 9 Removable Dividers
Outside Width: 16-1/2"Outside Length: 9-3/4"
Compartment Box Item: Compartment BoxNumber of Compartments: 7 to 16
Latch Type: DoubleOutside Height: 3-1/4"
ESD Conductive: NoNumber of Removable Dividers: 9
Removable Dividers: YesCompartment Width: 15-1/4"
Item: Adjustable Compartment BoxCompartment Depth: 8-7/8"
Color: TranslucentMaterial: polypropylene
Country of Origin (subject to change): United States

Description

Compartment Box, Number of Compartments 7 to 16, Number of Removable Dividers 9, Outside Height 3-1/4 In., Outside Length 9-3/4 In., Outside Width 16-1/2, Compartment Height 3 In., Compartment Width 15-1/4 In., Compartment Depth 8-7/8 In., Material Polypropylene, Color Translucent, Latch Type Double, Includes (2) Positive Locking Latches and 9 Removable Dividers, ESD Conductive No, Removable Dividers Yes

Reviews