Protective Case, 14-1/2" W x 17" L x 4-1/2" H

FLAMBEAU| Zoro #: G1135976| Mfr #: 50410F

$54.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackInside Depth: 3-7/16"Material: Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1135976 Mfr #: 50410F
Color: BlackInside Depth: 3-7/16"
Material: PolyethyleneWeight: 3.52 lbs
Overall Width: 14-1/2"Inside Length: 14-3/8"
Latch: DualIncludes: Foam Insert and Injection Molded Handle
Overall Depth: 4-1/2"Bottom Depth: 2-3/16"
Item: Protective CaseInside Width: 10"
Features: Natural Dust Seal and Interior Impact Barrier WallsOverall Length: 17"
Lid Depth: 1-1/4"Mfr. Series: Infinity
Country of Origin (subject to change): United States

Description

Protective Case, Overall Length 17 In., Overall Width 14-1/2 In., Overall Depth 4-1/2 In., Inside Depth 3-7/16 In., Inside Length 14-3/8 In., Inside Width 10 In., Lid Depth 1-1/4 In., Bottom Depth 2-3/16 In., Material Polyethylene, Color Black, Weight 3.52 lbs, Latch Dual, Mfr. Series Infinity, Features Natural Dust Seal and Interior Impact Barrier Walls, Includes Foam Insert and Injection Molded Handle

Reviews