Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

Compartment Box, 8-1/2" W x 12-3/4" L x 2-1/8" H

  • Zoro #: G0086366
  • Mfr #: M824

$11.69

Details
  • Compartment Width: 2-1/16"
  • Outside Length: 12-3/4"
  • Outside Width: 8-1/2"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Flambeau #M824 Specifications

  • Zoro #: G0086366
  • Mfr #: M824
Compartment Width: 2-1/16" Outside Length: 12-3/4"
Outside Width: 8-1/2" Compartment Box Item: Compartment Box
Depth: 2-5/16" Removable Dividers: No
Material: polypropylene Total Number of Bins: 24
Drawer Depth: 2" Compartment Depth: 12-3/4"
Color: Yellow ESD Conductive: No
Latch Type: Snap Clip Compartment Height: 2-1/16"
Outside Height: 2-1/8" Latch Color: Yellow
Number of Removable Dividers: 0 Item: Compartment Box
Number of Compartments: 24 Width: 9"
Country of Origin (subject to change): United States

Description

Made by Flambeau, this compartment box has been designed with the needs of the professional tradesman in mind. It comes in yellow. The overall dimensions are 2-1/8\ tall by 8-1/2\" wide by 12-3/4\" deep. Enjoy optimal storage space with 24 compartments. It is made of polypropylene material."

Reviews of Flambeau #M824