PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Compartment Box, 10-3/4" W x 6-7/16" L x 1-13/16" H

FLAMBEAU| Zoro #: G1964855| Mfr #: 6654KD

$7.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Compartment Height: 1-9/16"Outside Width: 10-3/4"Number of Compartments: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1964855 Mfr #: 6654KD
Compartment Height: 1-9/16"Outside Width: 10-3/4"
Number of Compartments: 12ESD Conductive: No
Compartment Box Item: Compartment BoxRemovable Dividers: No
Material: Styrene Butadiene CopolymerColor: clear
Outside Height: 1-13/16"Includes: Clear Lid and Base
Compartment Depth: 3-1/16"Item: Compartment Box
Outside Length: 6-7/16"Compartment Width: 1-11/16"
Number of Removable Dividers: 0Country of Origin (subject to change): United States

Description

Compartment Box, Number of Compartments 12, Number of Removable Dividers 0, Outside Height 1-13/16 In., Outside Length 6-7/16 In., Outside Width 10-3/4 In., Compartment Height 1-9/16 In., Compartment Width 1-11/16 In., Compartment Depth 3-1/16 In., Material Styrene Butadiene Copolymer, Color Clear, Includes Clear Lid and Base, ESD Conductive No, Removable Dividers No

Reviews