SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Compartment Box, 13" W x 8-3/4" L x 2-13/16" H

FLAMBEAU| Zoro #: G0830514| Mfr #: 6680KC

$11.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: clearMaterial: Styrene Butadiene CopolymerCompartment Box Item: Compartment Box
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0830514 Mfr #: 6680KC
Color: clearMaterial: Styrene Butadiene Copolymer
Compartment Box Item: Compartment BoxCompartment Height: 2-1/8"
Outside Length: 8-3/4"Includes: Clear Lid and Base
Compartment Width: 2-1/16"Outside Height: 2-13/16"
ESD Conductive: NoItem: Compartment Box
Outside Width: 13"Removable Dividers: No
Number of Compartments: 24Compartment Depth: 2-1/16"
Number of Removable Dividers: 0Country of Origin (subject to change): United States

Description

Compartment Box, Number of Compartments 24, Number of Removable Dividers 0, Outside Height 2-13/16 In., Outside Length 8-3/4 In., Outside Width 13 In., Compartment Height 2-1/8 In., Compartment Width 2-1/16 In., Compartment Length 2-1/16 In., Material Styrene Butadiene Copolymer, Color Clear, Includes Clear Lid and Base, ESD Conductive No, Removable Dividers No

Reviews