KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Compartment Box, 15" W x 14" L x 3-1/2" H

FLAMBEAU| Zoro #: G1287045| Mfr #: 6991TF

$13.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Compartment Height: 3"
Includes: (2) Postive Locking Latches and Recessed Handle
Outside Width: 15"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1287045 Mfr #: 6991TF
Compartment Height: 3"Includes: (2) Postive Locking Latches and Recessed Handle
Outside Width: 15"Outside Length: 14"
Compartment Box Item: Storage BoxNumber of Compartments: 1
Latch Type: MechanicalOutside Height: 3-1/2"
ESD Conductive: NoNumber of Removable Dividers: 0
Removable Dividers: NoCompartment Width: 13-1/8"
Item: Compartment BoxCompartment Depth: 13-1/8"
Color: clearMaterial: polypropylene
Country of Origin (subject to change): United States

Description

Storage Box, Number of Compartments 1, Number of Removable Dividers 0, Outside Height 3-1/2 In., Outside Length 14 In., Outside Width 15 In., Compartment Height 3 In., Compartment Width 13-1/8 In., Compartment Length 13-1/8 In., Material Polypropylene, Color Clear, Latch Type Mechanical, Includes (2) Postive Locking Latches and Recessed Handle, ESD Conductive No, Removable Dividers No

Reviews