Compartment Box, 18-1/2" W x 13" L x 3" H

FLAMBEAU| Zoro #: G2226813| Mfr #: 6745BF

$25.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
ESD Conductive: NoNumber of Removable Dividers: 0Material: Polypropylene Copolymer
Save 15%. Sign up for Z-mail.


Zoro #: G2226813 Mfr #: 6745BF
ESD Conductive: NoNumber of Removable Dividers: 0
Material: Polypropylene CopolymerOutside Length: 13"
Outside Width: 18-1/2"Compartment Width: 18-3/8"
Includes: Clear Lid, and Recessed HandleOutside Height: 3"
Number of Compartments: 21Color: Gray
Compartment Depth: 12-3/4"Compartment Box Item: Compartment Box
Item: Compartment BoxRemovable Dividers: No
Latch Type: Double Positive LockingCompartment Height: 2-3/4"
Country of Origin (subject to change): United States


Compartment Box, Number of Compartments 21, Number of Removable Dividers 0, Outside Height 3 In., Outside Length 13 In., Outside Width 18-1/2 In., Compartment Height 2-3/4 In., Compartment Width 18-3/8 In., Compartment Depth 12-3/4 In., Material Polypropylene Copolymer, Color Gray, Latch Type Double Positive Locking, Includes Clear Lid, and Recessed Handle, ESD Conductive No, Removable Dividers No