HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Dry Storage Tool Box, 15-1/8" W x 7-7/8" L x 10-1/4" H

FLAMBEAU| Zoro #: G2268883| Mfr #: T1408B

$14.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Outside Width: 15"
Overall Width: 15-1/8
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2268883 Mfr #: T1408B
Nominal Outside Width: 15"Overall Width: 15-1/8
Color: BlackNominal Outside Depth: 7"
Drawer Slides: NoneInside Width: 13"
Item: Portable Tool BoxFeatures: Weatherproof
Number of Trays: 1Primary Tool Box Material: Plastic
Primary Tool Box Color: BlackInside Depth: 9-1/2"
Number of Handles: 1Number of Pieces: 1
Includes: Weather Tight Rubber Lid Seal, Lift Out Tray, Recessed Handle, Side Positive Locking Latch, Small Lid StorageFinish: Matte
Nominal Outside Height: 10"Overall Depth: 7-7/8"
Portable Tool Box Product Grouping: Portable Tool BoxesHandle Design: Attached
Overall Height: 10-1/4"Number of Drawers: 0
Inside Height: 12"Locking System: None
Country of Origin (subject to change): United States

Description

Portable Tool Boxes, Portable Tool Box, Primary Tool Box Material Plastic, Nominal Outside Width 15 In., Nominal Outside Depth 7 In., Nominal Outside Height 10 In., Primary Tool Box Color Black, Number of Drawers 0, Locking System None, Overall Width 15-1/8, Overall Depth 7-7/8 In., Overall Height 10-1/4 In., Matte Finish, Number of Pieces 1, Drawer Slides None, Number of Trays 1, Inside Width 13 In., Inside Depth 9-1/2 In., Inside Height 12 In., Number of Handles 1, Handle Design Attached

Reviews