Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ESD Storage Cabinet, 12" W x 6-1/4" L x 11-1/4" H

  • Zoro #: G6065455
  • Mfr #: C20P-C
$66.95
  • Drawer Height: 1 3/8 in
  • Depth of Cabinet: 6 1/4 in
  • Drawer Width: 2 in
See full product details
Orders over $75 ship free.

Flambeau #C20P-C Specifications

  • Zoro #: G6065455
  • Mfr #: C20P-C
Drawer Height: 1 3/8 in Depth of Cabinet: 6 1/4 in
Drawer Width: 2 in Depth: 6"
Color: Black Overall Width: 12"
Drawer Material: Polystyrene Cabinet Color: Black
Material - Cabinets: Polystyrene Drawer Color: Black
Total Number of Bins: 15 Includes: 20 Drawers and 10 Removable Dividers
Overall Height: 11-1/4" Width: 12"
Width of Cabinet: 12 in Number of Drawers or Bins: 20
Number of Removable Dividers: 0 Drawer Depth: 5 1/4 in
No. of Drawers: 20 Height of Cabinet: 11 1/4 in
Overall Depth: 6-1/4" Item: ESD Storage Cabinet
ESD Conductive: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Drawer Bin Cabinet, ESD Conductive Yes, No. of Drawers 20, Drawer Depth 5 1/4 in, Drawer Width 2 in, Drawer Height 1 3/8 in, Depth of Cabinet 6 1/4 in, Width of Cabinet 12 in, Height of Cabinet 11 1/4 in, Material - Cabinets Polystyrene, Drawer Color Black, Cabinet Color Black, Drawer Material Polystyrene, Number of Removable Dividers 0, Includes 20 Drawers and 10 Removable Dividers

Reviews of Flambeau #C20P-C