SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

First Aid Storage Case, 11-1/2" W x 19" L x 10-1/2" H

FLAMBEAU| Zoro #: G1617585| Mfr #: 6774PM

$75.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Safety OrangeItem: First Aid Storage CaseLength: 19"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1617585 Mfr #: 6774PM
Color: Safety OrangeItem: First Aid Storage Case
Length: 19"Industry Type: Healthcare
Width: 11-1/2"Height: 10-1/2"
Material: polypropyleneCountry of Origin (subject to change): United States

Description

First Aid Storage Case, Height 10-1/2 In., Width 11-1/2 In., Length 19 In., Material Polypropylene, Safety Orange

Reviews