SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

First Aid Storage Case, 11-1/2" W x 19-1/2" L x 11-3/4" H

FLAMBEAU| Zoro #: G0593467| Mfr #: 6776PM

$152.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Safety OrangeItem: First Aid Storage CaseLength: 19-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0593467 Mfr #: 6776PM
Color: Safety OrangeItem: First Aid Storage Case
Length: 19-1/2"Industry Type: Healthcare
Width: 11-1/2"Height: 11-3/4"
Material: polypropyleneCountry of Origin (subject to change): United States

Description

First Aid Storage Case, Height 11-3/4 In., Width 11-1/2 In., Length 19-1/2 In., Material Polypropylene, Safety Orange

Reviews