First Aid Storage Case, 8-5/8" W x 16-3/8" L x 7" H

FLAMBEAU| Zoro #: G1025281| Mfr #: 6770PM

$53.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 16-3/8"Item: First Aid Storage CaseHeight: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1025281 Mfr #: 6770PM
Length: 16-3/8"Item: First Aid Storage Case
Height: 7"Material: polypropylene
Color: Safety OrangeWidth: 8-5/8"
Industry Type: HealthcareCountry of Origin (subject to change): United States

Description

First Aid Storage Case, Height 7 In., Width 8-5/8 In., Length 16-3/8 In., Material Polypropylene, Safety Orange

Reviews