DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Parts Storage Utility Box, 14-1/2" W x 7-1/2" L x 5-1/4" H

FLAMBEAU| Zoro #: G1909537| Mfr #: 6744WG

$9.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Flambeau Removable Interior Tray Allows Greater Access to Box
Nominal Outside Depth: 7"
Primary Tool Box Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1909537 Mfr #: 6744WG
Features: Flambeau Removable Interior Tray Allows Greater Access to BoxNominal Outside Depth: 7"
Primary Tool Box Material: PlasticIncludes: Positive Locking Latches, Recessed Handle, Lift-Out Tray, and Padlock Tab
Inside Depth: 9-1/2"Drawer Slides: None
Nominal Outside Width: 14"Overall Depth: 7-1/2"
Nominal Outside Height: 5"Inside Width: 13"
Locking System: NoneNumber of Drawers: 0
Handle Design: AttachedOverall Height: 5-1/4"
Overall Width: 14-1/2"Number of Pieces: 1
Inside Height: 4-1/4"Color: Gray
Number of Handles: 1Finish: Matte
Portable Tool Box Product Grouping: Portable Tool BoxesItem: Portable Tool Box
Primary Tool Box Color: GrayCountry of Origin (subject to change): United States

Description

Portable Tool Boxes, Portable Tool Box, Primary Tool Box Material Plastic, Nominal Outside Width 14 In., Nominal Outside Depth 7 In., Nominal Outside Height 5 In., Primary Tool Box Color Gray, Number of Drawers 0, Locking System None, Overall Width 14-1/2 In., Overall Depth 7-1/2 In., Overall Height 5-1/4 In., Matte Finish, Number of Pieces 1, Drawer Slides None, Inside Width 13 In., Inside Depth 9-1/2 In., Inside Height 4-1/4 In., Number of Handles 1, Handle Design Attached

Reviews