Parts Storage Utility Box, 20-1/4" W x 20-1/4" L x 8-7/8" H

FLAMBEAU| Zoro #: G1508254| Mfr #: 6757WG

$19.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Outside Width: 20"
Overall Width: 20-1/4"
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1508254 Mfr #: 6757WG
Nominal Outside Width: 20"Overall Width: 20-1/4"
Color: GrayDrawer Slides: None
Inside Width: 18-1/8"Item: Portable Tool Box
Features: Flambeau Removable Interior Tray Allows Greater Access to BoxNumber of Trays: 1
Primary Tool Box Material: PlasticPrimary Tool Box Color: Gray
Inside Depth: 9-1/2"Number of Handles: 1
Number of Pieces: 1Includes: Positive Locking Latches, Recessed Handle, Lift-Out Tray, and Padlock Tab
Finish: MatteNominal Outside Height: 8"
Portable Tool Box Product Grouping: Portable Tool BoxesHandle Design: Attached
Overall Height: 8-7/8"Number of Drawers: 0
Inside Height: 7-1/8"Locking System: None
Country of Origin (subject to change): United States

Description

Portable Tool Boxes, Portable Tool Box, Primary Tool Box Material Plastic, Nominal Outside Width 20 In., Nominal Outside Height 8 In., Primary Tool Box Color Gray, Number of Drawers 0, Locking System None, Overall Width 20-1/4 In., Overall Height 8-7/8 In., Matte Finish, Number of Pieces 1, Drawer Slides None, Number of Trays 1, Inside Width 18-1/8 In., Inside Depth 9-1/2 In., Inside Height 7-1/8 In., Number of Handles 1, Handle Design Attached

Reviews