BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Parts Storage Utility Box, 23" W x 23" L x 10-1/2" H

FLAMBEAU| Zoro #: G1675405| Mfr #: 6759WG

$29.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height: 10-1/2"Locking System: NoneNominal Outside Height: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1675405 Mfr #: 6759WG
Overall Height: 10-1/2"Locking System: None
Nominal Outside Height: 10"Inside Depth: 9-1/2"
Finish: MattePortable Tool Box Product Grouping: Portable Tool Boxes
Primary Tool Box Color: GrayIncludes: Positive Locking Latches, Recessed Handle, and Padlock Tab
Primary Tool Box Material: PlasticDrawer Slides: None
Features: Flambeau Removable Interior Tray Allows Greater Access to BoxHandle Design: Attached
Overall Width: 23"Number of Pieces: 1
Number of Handles: 1Item: Portable Tool Box
Inside Height: 10"Nominal Outside Width: 23"
Number of Trays: 1Color: Gray
Number of Drawers: 0Inside Width: 20-5/8"
Country of Origin (subject to change): United States

Description

Portable Tool Boxes, Portable Tool Box, Primary Tool Box Material Plastic, Nominal Outside Width 23 In., Nominal Outside Height 10 In., Primary Tool Box Color Gray, Number of Drawers 0, Locking System None, Overall Width 23 In., Overall Height 10-1/2 In., Matte Finish, Number of Pieces 1, Drawer Slides None, Number of Trays 1, Inside Width 20-5/8 In., Inside Depth 9-1/2 In., Inside Height 10 In., Number of Handles 1, Handle Design Attached

Reviews