Flambeau
polypropylene ESD Compartment Box Black
- Zoro #: G6152492
- Mfr #: C618
Tap to zoom
Hover or click to zoom
$56.16
- Item: ESD Compartment Box
- Total Number of Bins: 18
- Material: polypropylene
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $56.16
Flambeau #C618 Specifications
- Zoro #: G6152492
- Mfr #: C618
- Item: ESD Compartment Box
- Total Number of Bins: 18
- Material: polypropylene
- Number of Compartments: 18
- Color: Black
- Number of Removable Dividers: 0
- Removable Dividers: No
- Outside Length: 6 7/16 in
- Outside Height: 1 13/16 in
- Outside Width: 10 3/4 in
- Depth: 1-3/4"
- Width: 6-3/4"
- Includes: Black Lid and Base with 18 Fixed Compartments
- Compartment Depth: 1-3/4"
- Compartment Length: 1 3/4 in
- Compartment Height: 1 9/16 in
- Compartment Box Item: Compartment Box
- ESD Conductive: Yes
- Compartment Width: 2 1/16 in
- Country of Origin (subject to change): United States
Description
Compartment Box, Number of Compartments 18, Number of Removable Dividers 0, Outside Height 1 13/16 in, Outside Length 6 7/16 in, Outside Width 10 3/4 in, Compartment Height 1 9/16 in, Compartment Width 2 1/16 in, Compartment Length 1 3/4 in, Material Polypropylene, Color Black, Includes Black Lid and Base with 18 Fixed Compartments, ESD Conductive Yes, Removable Dividers No
Reviews of Flambeau #C618
Explore more
- Flambeau 4 Compartment Box, 4-3/8"L x 2-5/8"W T221
- Flambeau 4 to 24 Adjustable Compartment Box, 10-5/8"L x 6-5/8"W 4007
- Flambeau Cellulose Propionate Compartment Box Clear 5129CL
- Flambeau 1 Compartment Box, 14"L x 15"W T9100
- Flambeau Cellulose Propionate Compartment Box Clear 5127CL
- Flambeau 21 Compartment Box 6745BF
- Flambeau 15 to 24 Adjustable Compartment Box, 17-1/4"L x 16-3/4"W T9500
- Mcguire Nicholas Quad Tool Organizer 804-Q
- Flambeau Compartment Boxes