Flambeau
polypropylene ESD Storage Box Black
- Zoro #: G7600844
- Mfr #: C601
Tap to zoom
Hover or click to zoom
$24.39
- Item: ESD Storage Box
- Total Number of Bins: 1
- Number of Compartments: 1
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $24.39
Flambeau #C601 Specifications
- Zoro #: G7600844
- Mfr #: C601
- Item: ESD Storage Box
- Total Number of Bins: 1
- Number of Compartments: 1
- Material: polypropylene
- Color: Black
- Number of Removable Dividers: 0
- Removable Dividers: No
- Outside Length: 6 7/16 in
- Outside Height: 1 13/16 in
- Outside Width: 10 3/4 in
- Depth: 1-3/4"
- Width: 6-3/4"
- Includes: Black Lid and Base with Large Open Interior
- Compartment Depth: 6-3/16"
- ESD Conductive: Yes
- Compartment Box Item: Storage Box
- Compartment Height: 1 9/16 in
- Compartment Width: 10 1/2 in
- Compartment Length: 6 3/16 in
- Country of Origin (subject to change): United States
Description
Storage Box, Number of Compartments 1, Number of Removable Dividers 0, Outside Height 1 13/16 in, Outside Length 6 7/16 in, Outside Width 10 3/4 in, Compartment Height 1 9/16 in, Compartment Width 10 1/2 in, Compartment Length 6 3/16 in, Material Polypropylene, Color Black, Includes Black Lid and Base with Large Open Interior, ESD Conductive Yes, Removable Dividers No