Flambeau
Polypropylene, Yellow Portable Tool Box
- Zoro #: G3052716
- Mfr #: 6730HB
Hover or click to zoom Tap to zoom
Key Features
- Item: Building Box Portable Storage System
- Number of Drawers: 0
- Material: Plastic
- Outside Width: 18 1/2 in
- Outside Length: 12 1/2 in
- Number of Removable Dividers: 16
- Includes: Includes (2) 3KN88 Boxes, Recessed Handle
- Compartment Depth: 11"
$91.60
Subtotal: $91.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FLAMBEAU 17-1/2"W Copolymer Resin, Olive Drab Portable Tool Box, Matte, 12"H T1418
- FLAMBEAU 14-1/2"W Gray Portable Tool Box, Matte 6744WG
- FLAMBEAU 12 Tool Organizer, 16-5/8"L x 10-1/4"W 16500-2
- FLAMBEAU 16-5/8"W Copolymer Resin, Gray Portable Tool Box, Matte 17800-2
- FLAMBEAU 4-1/4"W Polypropylene, Black Portable Tool Box 6-1/2"H T1100
- FLAMBEAU 20-1/4"W Gray Portable Tool Box, Matte 6757WG
- WILLIAMS Williams Toolbox, 18x8x2" Blue TB-103
- SEAHORSE Seahorse 540 Case with Foam - Black 540FBK
- PROTO Set Box 10-3/8" J5299R
- FEIN Tool Case 33901131980
- WILLIAMS Williams Toolbox, 24 7/8x8 1/8 3 7/8" TB-49
- Flambeau Tool Boxes