Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

12 Tool Organizer, 16-5/8"L x 10-1/4"W

  • Zoro #: G0086390
  • Mfr #: 16500-2

$18.64

Details
  • Overall Length: 16-5/8"
  • Height (In.): 6-7/8
  • Material: Copolymer Resin
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Flambeau #16500-2 Specifications

  • Zoro #: G0086390
  • Mfr #: 16500-2
Overall Length: 16-5/8" Height (In.): 6-7/8
Material: Copolymer Resin Width (In.): 10-1/4
Tool Storage Type Included: Fixed Compartment Organizer Item: Tool Organizer
Number of Compartments: 12 Overall Width: 10-1/4"
Depth (In.): 10-1/2 For Use With: Small Parts and Tools
Color: Black/Gray Type: With Sectional Drawer
Features: Large Handle, Pull-Out Tray Can Be Opened From Either Side, Ideal for Service Areas or Vehicles, Drawer with 12 Compartments Number of Pockets (Inside): 0
Overall Depth: 6-7/8" Length (In.): 16-5/8
Number of Pockets (Outside): 1 Country of Origin (subject to change): United States

Description

Take a look at the features for Flambeau Tool Organizer. Color: Black/Gray, Material: polypropylene.

Reviews of Flambeau #16500-2