Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame Genie INFERNO Wood Pellet Fire Pit (Black)

  • Zoro #: G0197602
  • Mfr #: FG-19
$161.90
  • Color: Black
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Flame Genie #FG-19 Specifications

  • Zoro #: G0197602
  • Mfr #: FG-19
Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Do you want to enjoy the experience of an outdoor fire pit but dislike the idea of smoke and the hassles that come with cleanup? Meet the Flame Genie INFERNO Wood Pellet Fire Pit (Black) from HY-C! This unique fire pit produces a maximum enjoyable flame while utilizing a gravitational afterburner system, which minimizes smoke, so you can enjoy it for hours on end. Flame Genie INFERNO even burns clean using easy-to-handle wood pellets that produce minimal ash, making cleanup a breeze!

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Flame Genie #FG-19