Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wood Pellet Fire Pit (Stainless Steel)

  • Zoro #: G0201233
  • Mfr #: FG-16-SS
$462.38
  • Material: Stainless Steel
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Flame Genie #FG-16-SS Specifications

  • Zoro #: G0201233
  • Mfr #: FG-16-SS
Material: Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mesmerizing flames are sure to be the topic of discussion as you gather around the Flame Genie Stainless Steel Wood Pellet Fire Pit! The unique gravitational afterburner system generates longer burn times without the smoke, sparks and cleanup associated with traditional wood fire pits. Flame Genie burns easy-to-handle wood pellets that produce minimal ash, making cleanup a breeze! Use it on your patio, or pack it up and take it to your campsite.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Flame Genie #FG-16-SS