Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10x33x1 High Capacity Pleated Air Filter, MERV 8

  • Zoro #: G0924275
  • Mfr #: 80255D011033
No Product Image Available
$17.59 /ea

Order in multiples of 12

  • Nominal Filter Size: 10x33x1
  • MERV: 8
  • Item: High Capacity Pleated Air Filter
See full product details
Orders over $75 ship free.

Flanders Corp #80255D011033 Specifications

  • Zoro #: G0924275
  • Mfr #: 80255D011033
Nominal Filter Size: 10x33x1 MERV: 8
Item: High Capacity Pleated Air Filter Nominal Height: 10"
Nominal Depth: 1" Nominal Width: 33"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

High Cap Filter,10x33x1,M8 LPD

Reviews of Flanders Corp #80255D011033