Aaf Flanders
20x20x2 Pleated Air Filter, MERV 8
Mfr # 80055.022020
Zoro # G8339278
Sold in multiples of 12 for $53.88
$53.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 20x20x2
- Nominal Height 20"
- Nominal Width 20"
- MERV 8
Explore More Products
- AAF FLANDERS Flanders 84858.011420 14 x 20 in. NaturalAire Standard Pleated Air Filter - Pack Of 12 580025
- AAF FLANDERS 20x25x4 Pleated Air Filter, MERV 13 90013.042025
- AAF FLANDERS 24x24x4 Air Filter 80055.042424
- AAF FLANDERS 20x25x2 PrePleat Filter 80055.022025
- AAF FLANDERS Flanders 81555.012030 20 x 30 in. Basic Pleated Air Filter Kraft Frame With Wirebacked Media - Pack Of 12 600856
- AAF FLANDERS 16x16x1 FBG Furn Filter 10055.011616
- AAF FLANDERS 20X20X1 NESTED Fibergls 10059.01202
- AAF FLANDERS 40 Standard Quality Pleated LPD Panel Filters20 x 20 x 1 in., 12PK B1939727
- AAF FLANDERS 12x34x1 Pleated Air Filter, MERV 8 35PD28
- ACCUMULAIR Pleated Air Filter, 16" x 27" x 1", 4 Pack FI16X27_4
- RHEEM 21x21x5 Pleated Air Filter, MERV 8 PD540042
- Aaf Flanders Pleated Air Filters