Shop Alternate Products
This Product is Discontinued
Aaf Flanders
20x25x1 Value Pleated Air Filter, MERV 8 (Discontinued)
Mfr # 80085.012025
Zoro # G8339059
This Product is Discontinued
Key Features
- Nominal Depth 1"
- Nominal Filter Size 20x25x1
- Nominal Height 20"
- Nominal Width 25"
- MERV 8