Shop All Mattress Covers and Pads
Flash Furniture
12" Hybrid Mattress, King Mattress in a Box
Mfr # CL-E230P-R-K-GG
Zoro # G5416107
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 81
- Height 12
- Width 75.5
- Color White
- Material Fabric, Felt, Foam, Metal, Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CL-E230P-R-K-GG
- Zoro # G5416107
- UPC # 889142226666
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | King |
Length | 81 |
Height | 12 |
Width | 75.5 |
Overall Width | 75.5 |
Overall Height | 12 |
Overall Length | 81 |
Details
Item | Pocket Mattress,King,12" |
Color | White |
Material | Fabric, Felt, Foam, Metal, Polyester |
Weight Capacity | 1100 |
Weight | 99 |
Capacity | 1100 |
Description
Pocket Mattress,King,12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- FLASH FURNITURE Advantage Maroon Church Chairs 18.5" Wide (PCHT185-104)
- LOGO BRANDS Pittsburgh Steelers 60x80 Raschel Throw (625-26X)
- BASICWISE Stackable Toy Storage Box with Wheels large Orange (QI003221)
- FLASH FURNITURE 12" Hybrid Mattress, Full Mattress in a Box (CL-E230P-R-F-GG)
- FLASH FURNITURE 12" Hybrid Mattress, Queen Mattress in a Box (CL-E230P-R-Q-GG)
- FLASH FURNITURE 12" Hybrid Mattress, Twin Mattress in a Box (CL-E230P-R-T-GG)
- FLASH FURNITURE Capri Comfortable Sleep 3-in Lavender Infused Twin XL Memory Foam Mattress Topper w/Vent. Design (HLC-LAV-TWINXL-3-GG)
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - King (MR-M35-3-K-GG)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Full (RF-MP101-F-GG)
- PET AGREE BASICS Mattress Pad - Pet Friendly, Allergy Free!, King (709364)
- Flash Furniture Mattress Covers and Pads