Flash Furniture

12 King Foam and Spring Hybrid Mattress in a Box


product price: $318.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Overall Height 12 in
  • Overall Length 80 in
  • Overall Width 76 in
  • Color White/Gray
  • Weight Capacity 1000 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 12 in
Overall Length 80 in
Overall Width 76 in

Details

Color White/Gray
Weight Capacity 1000 lbs
Material Fabric, Foam, Metal

Description

Great mornings and focused, energetic days begin and end with restorative sleep and a great mattress makes all the difference. Lay yourself down on the soft knitted fabric covering of this king size bed mattress filled with premium foam and pocket spring coils that provide the firmness you need, with the softness you crave. This hybrid mattress is constructed with ultra-supportive material that cradles your body in every position, keeping your back, neck and shoulders comfortable to provide the restful sleep you and your family need. The foam is CertiPUR-US Certified so it's free from heavy metals, phthalates, BPDE, formaldehyde and has reduced VOCs so you can rest easy knowing your indoor air quality won't be compromised.This king-size hybrid pocket spring mattress is compatible with slatted beds, platform beds, metal grids, and adjustable bed frames. When using with a standard bed frame a box spring or other foundation is required. This versatile mattress is ideal as a guest room or RV mattress or keep it rolled in a closet for living room floor sleepovers. Arriving compressed and packaged for your convenience, this size bed in a box is easy to move wherever you need it. Perfect for your first house or apartment, this size bed mattress achieves the ideal blend of comfort, support and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.