Flash Furniture
18-1/2" L 36-1/2" H, Hercules Premium Series
- Zoro #: G3629381
- Mfr #: LE-GOLD-GG
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $75.16
Flash Furniture #LE-GOLD-GG Specifications
- Zoro #: G3629381
- Mfr #: LE-GOLD-GG
- Item: Chiavari Chair
- Overall Height: 36-1/2"
- Overall Depth: 18-1/2"
- Frame Material: Resin
- Color: Gold
- Series: Hercules Premium
- Weight Capacity: 1000 lb.
- Width: 15-3/4"
- Material: Back: Resin; Seat: Polycarbonate
- Country of Origin (subject to change): China
Description
Gold Resin Chiavari Chair
Reviews of Flash Furniture #LE-GOLD-GG
Explore more
- Flash Furniture Stack Chair, 18-1/2" L 36-1/2" H, Hercules Premium Series LE-CHAMP-GG
- Flash Furniture 18-1/2" L 36-1/2" H, Hercules Premium Series LE-SILVER-GG
- Flash Furniture 18-1/2" L 36-1/2" H, Hercules Premium Series LE-MAHOGANY-GG
- Flash Furniture 18-1/2" L 36-1/2" H, Hercules Premium Series LE-PEWTER-GG
- Flash Furniture 19" L 27-3/4" H, Integrated, Contemporary Series CH-31270-GN-GG
- Flash Furniture 27" L 35" H, Curved Edged, Leather Seat, Contemporary Series BT-S8372A-CH-GRY-GG
- Flash Furniture 30" L 38" H, Integrated Curved, Fabric Seat, Egg Series CH-162430-BL-FAB-GG
- Flash Furniture 25" L 31-1/4" H, Alonza Series FH-132-DPP-GN-GG
- Baxton Studio Sennet Navy Blue Velvet Upholstered Gold Finished Armchair 160-9910
- Kfi Seat Beam, 22" L 31" H, Kool Beam Series 2300BEAM4-P08-SQUASH
- Cortech Green Reception Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series 106484GNS
- Flash Furniture Seating