customer-service Help
Flash Furniture

18-1/2" L 36-1/2" H, Hercules Premium Series

Flash Furniture 18-1/2" L 36-1/2" H,  Hercules Premium Series LE-MAHOGANY-GG
Tap to zoom
Hover or click to zoom
$72.71
  • Item: Chiavari Chair
  • Overall Height: 36-1/2"
  • Overall Depth: 18-1/2"
See full product details
Orders over $75 ship free.

Total: $72.71

Flash Furniture #LE-MAHOGANY-GG Specifications

  • Item: Chiavari Chair
  • Overall Height: 36-1/2"
  • Overall Depth: 18-1/2"
  • Frame Material: Polycarbonate
  • Color: Mahogany
  • Series: Hercules Premium
  • Width: 15-3/4"
  • Weight Capacity: 1000 lb.
  • Material: Back, Seat: Polycarbonate
  • Country of Origin (subject to change): China

Description

Resin Chiavari Chair,Mahogany

Reviews of Flash Furniture #LE-MAHOGANY-GG