- Home
- /
- Furniture, Linens & Decor
- /
- Office & School Furniture
- /
- Seating
- /
- Office Chairs
- /
- Waiting Room & Guest Chairs
- /
- 18-1/2" L 36-1/2" H, Hercules Premium Series
Flash Furniture
18-1/2" L 36-1/2" H, Hercules Premium Series
- Zoro #: G3637763
- Mfr #: LE-SILVER-GG
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $69.54
Flash Furniture #LE-SILVER-GG Specifications
- Zoro #: G3637763
- Mfr #: LE-SILVER-GG
- Item: Chiavari Chair
- Overall Height: 36-1/2"
- Overall Depth: 18-1/2"
- Frame Material: Resin
- Color: Silver
- Series: Hercules Premium
- Width: 15-3/4"
- Weight Capacity: 1000 lb.
- Material: Back: Resin; Seat: Polycarbonate
- Country of Origin (subject to change): China
Description
Resin Chiavari Chair,Silver
Reviews of Flash Furniture #LE-SILVER-GG
Explore more
- FLASH FURNITURE 18-1/2" L 36-1/2" H, Hercules Premium Series LE-GOLD-GG
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series FD-CH0221-4-GV-ROY-GG
- FLASH FURNITURE Restaurant Chair, 17" L 32-1/4" H, Hercules Series XU-DG694BLAD-BURV-GG
- FLASH FURNITURE 18.5 W 27-1/2" L 39.75 H, Fabric Seat, Midcentury Series BT-P-BK-FAB-GG
- FLASH FURNITURE 25" L 47-1/2" H, Adjustable Arms with Inward/Outward Pivot Pads, Hercules Series GO-WY-85H-GG
- CORTECH 24" L 33" H, Armless, Sentinel Series 116484SDS
- BOSS Boss B9530 Mid-Back Black Vinyl Guest Chair 4 Pack B9530-4
- ONESPACE Reception Chair, 34 1/2" H, Padded Arms 60-2101
- LESRO Black 2 Seat Sofa, 43.5 W 24.5 L 32 H, Linette Black Vinyl Seat, Lenox Steel Series LS2101
- Flash Furniture Seating