Flash Furniture
Chiavari Chair, 18-3/4"L35"H, HerculesSeries
Mfr # LE-SILVER-M-GG
Zoro # G7811093
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35"
- Overall Depth 18-3/4"
- Frame Material Resin
- Backrest Rectangular Back
- Series Hercules
Explore More Products
- FLASH FURNITURE BlackBanquet Chair, 20-1/4"L38"H, Fixed, FabricSeat, HerculesSeries FD-C01-SILVERVEIN-S076-GG
- FLASH FURNITURE Chair, 28-3/4"L27-1/4"H, Armless, LeatherSeat, Hercules ImaginationSeries ZB-IMAG-MIDDLE-GG
- FLASH FURNITURE Restaurant Chair, 20"L33-1/4"H, HerculesSeries XU-DG-60115-GRD-BLKV-GG
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries CH-31230-BL-GG
- FLASH FURNITURE BlackExecutive Side Reception Chair, 26 1/2"W23"L35-1/4"H, Padded Curved, LeatherSeat BT-353-BK-LEA-GG
- FLASH FURNITURE Parsons Chair, 18.5W27-1/2"L39.75H, LeatherSeat, MidcenturySeries BT-P-BK-LEA-GG
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries LE-CHAMP-M-GG
- FLASH FURNITURE Chair, 19"L27-3/4"H, Integrated, ContemporarySeries CH-31270-GN-GG
- FLASH FURNITURE Advantage Lime Wash X-Back Chair, PK2 X-BACK-LW-2
- INTERNATIONAL CONCEPTS Set of 2 Madrid Ladderback Chairs, Natural C01-2P
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Fabric Seat, Pillow-Soft Series H2093.CU10.T
- Flash Furniture Seating