2' x 3' Brown Rustic Bear and Cub Olefin Area Rug

  • Mfr # KP-RGB3940-23-BN-GG

  • Zoro # G904241711


product price:  $45.19
/ea

Key Features

Color
Brown
Material
Olefin, Polypropylene
Size
2 ft x 3 ft 4-13/16 in
Overall Width
24
Overall Length
40.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KP-RGB3940-23-BN-GG
Zoro #
G904241711
UPC #
840196358611
Country of Origin
Türkiye

Dimensions

Size
2 ft x 3 ft 4-13/16 in
Overall Width
24
Overall Length
40.8
Overall Height
0.5

Details

Color
Brown
Material
Olefin, Polypropylene
Weight
2

Description

Charm abounds in this nature inspired bear and cub area rug that's just as at home in your living room as it is in your vacation cabin. Whether you're an avid outdoors person or just love wildlife, this adorable area rug is just what you need. Available in multiple sizes, you're sure to find the perfect fit for your space. Not only is this accent rug cute as can be, it's also made to last. Made from stain-resistant olefin fibers with a jute backing, this rug has an impressively soft underfoot tactile sensation. This multipurpose area rug is colorfast, water repellent, lays flat and does not shed so it works great in high traffic areas. This olefin rug ships rolled and covered in plastic sheeting and can be easily transported to the room of your choice. Vacuum regularly with no beater bar and spot clean if needed using a diluted solution of clear, mild detergent and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.