Skip to Main Content
customer-service Help
Flash Furniture

27-1/4" L 37-1/4" H, Padded, Fabric Seat, Contemporary Series

Flash Furniture 27-1/4" L 37-1/4" H,  Padded,  Fabric Seat,  Contemporary Series BT-1172-BGE-F-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$252.49
Color: Beige Fabric
  • Item: Office Chair
  • Arm Style: Padded
  • Seat Material: Fabric
See full product details
Out of Stock
Total: $252.49

Flash Furniture #BT-1172-BGE-F-GG Specifications

  • Item: Office Chair
  • Arm Style: Padded
  • Seat Material: Fabric
  • Overall Height: 37-1/4"
  • Overall Depth: 27-1/4"
  • Back Material: Fabric
  • Caster Type: Dual Wheel
  • Frame Material: Metal
  • Backrest: Mid Back
  • Color: Beige Fabric
  • Series: Contemporary
  • Width: 27-1/4"
  • Height: 33-1/4"
  • Weight Capacity: 250 lb.
  • Material: Metal; Back, Seat: Fabric
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rochelle Home and Office Upholstered Mid-Back Chair in Beige Fabric

Reviews of Flash Furniture #BT-1172-BGE-F-GG