customer-service Help
Flash Furniture

27" L 35" H, Curved Edged, Leather Seat, Contemporary Series

Flash Furniture 27" L 35" H,  Curved Edged,  Leather Seat,  Contemporary Series BT-S8372A-CH-GRY-GG
Tap to zoom
Hover or click to zoom
$276.17
  • Item: Arm Chair
  • Arm Style: Curved Edged
  • Seat Material: Leather
See full product details
This item ships free.

Total: $276.17

Flash Furniture #BT-S8372A-CH-GRY-GG Specifications

  • Item: Arm Chair
  • Arm Style: Curved Edged
  • Seat Material: Leather
  • Overall Height: 35"
  • Overall Depth: 27"
  • Back Color: Gray
  • Back Material: Leather
  • Frame Material: Wood
  • Backrest: Loose Bustle Back Cushions
  • Color: Gray
  • Series: Contemporary
  • Width: 28"
  • Material: Hardwood; Back, Seat: Leather/Faux Leather
  • Country of Origin (subject to change): China

Description

Give your home decor an instant facelift with this gray plush arm chair that will fit perfectly into any setting. This chair, featuring soft and durable LeatherSoft upholstery, will keep you in comfort while you binge watching the latest TV shows, enjoy family game night or lay around. This oversized bustle back cushion chair offers just the right amount of style and luxury without the high price tag. The back cushion is removable with a hook and loop system that keeps it securely in place. Rounded edges in this design present an overall sense of relaxation, especially the arms that give your body a proper resting position. Rounding out the details of this attractive chair is the curved line top stitching throughout the upholstery that adds to its elegance. High legs are not only appealing, but offer ease of cleaning underneath the couch and spills clean up easily with a water-based cleaner. Having two of these chairs makes an easy conversational setting for your library or den.

Reviews of Flash Furniture #BT-S8372A-CH-GRY-GG