Skip to Main Content
customer-service Help
Flash Furniture

28-1/2" L 27-1/2" H, Track, Leather Seat, Hercules Imagination Series

Flash Furniture 28-1/2" L 27-1/2" H,  Track,  Leather Seat,  Hercules Imagination Series ZB-IMAG-SET10-WH-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$836.05
  • Item: Two Piece Corner Chair Set
  • Arm Style: Track
  • Seat Material: Leather
See full product details
Out of Stock
Total: $836.05

Flash Furniture #ZB-IMAG-SET10-WH-GG Specifications

  • Item: Two Piece Corner Chair Set
  • Arm Style: Track
  • Seat Material: Leather
  • Overall Height: 27-1/2"
  • Overall Depth: 28-1/2"
  • Back Color: White
  • Back Material: Leather
  • Frame Material: Stainless Steel
  • Backrest: Smooth, Fixed Back
  • Color: Melrose White
  • Series: Hercules Imagination
  • Width: 28-1/2"
  • Material: Back, Seat: Leather/Faux Leather
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Your lobby or reception area is the forefront of your business and providing distinguished and comfortable seating is the first step towards making a great impression. This collection offers modular pieces that will allow you to reconfigure the space to accommodate your guests as your business grows. Purchase this complete set and add on any additional pieces now or later.

 

  • Contemporary Reception Set
  • Add on pieces as your business grows
  • Modular components make reconfiguring easy with endless possibilities
  • Features:
  • Melrose White LeatherSoft Upholstery
  • Straight Arm Design
  • Smooth Back and Tufted Seat
  • Fixed Seat and Back Cushions
  • Foam Filled Cushions
  • CA117 Fire Retardant Foam

Reviews of Flash Furniture #ZB-IMAG-SET10-WH-GG