Skip to Main Content
customer-service Help
Flash Furniture

28" L 30" H, Slanted, Leather Seat, Hercules Cranford Series

Flash Furniture 28" L 30" H,  Slanted,  Leather Seat,  Hercules Cranford Series QY-B16-HY-9030-4-BN-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$238.00
  • Item: Barrel Chair
  • Arm Style: Slanted
  • Seat Material: Leather
See full product details
Out of Stock
Total: $238.00

Flash Furniture #QY-B16-HY-9030-4-BN-GG Specifications

  • Item: Barrel Chair
  • Arm Style: Slanted
  • Seat Material: Leather
  • Overall Height: 30"
  • Overall Depth: 28"
  • Back Color: Brown
  • Back Material: Leather
  • Frame Material: Wood
  • Backrest: Button Tufted Back
  • Color: Brown
  • Series: Hercules Cranford
  • Width: 29-1/2"
  • Material: Back, Seat: Leather/Faux Leather; Glide: Plastic
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Tufted Barrel Chair,Brown Leather

Reviews of Flash Furniture #QY-B16-HY-9030-4-BN-GG