Flash Furniture
Chair, 29"L31-1/2"H, Flared, LeatherSeat, ContemporarySeries
Mfr # BT-827-1-GY-GG
Zoro # G3617420
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Flared
- Seat Material Leather
- Overall Height 31-1/2"
- Overall Depth 29"
- Back Color Gray
Explore More Products
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries XS-BLACK-GG
- FLASH FURNITURE Guest Chair, 27"L35"H, Raised Tablet, LeatherSeat, ContemporarySeries BT-8217-BK-CS-GG
- FLASH FURNITURE Red Adirondack Chair, 29.5 W 33-1/2" L 35 H, Extra Wide and Long, Polystyrene, Stainless Steel Seat JJ-C14501-RED-GG
- FLASH FURNITURE BlackSide Reception Chair, 23 1/4"W26"L36"H, Padded, LeatherSeat, ContemporarySeries BT-1404-GG
- FLASH FURNITURE Restaurant Chair, 20"L36-1/2"H, HerculesSeries XU-DG6Q3BWIN-WALW-GG
- FLASH FURNITURE Contemporary Chair, 17" to 20"Height, 35-1/4"H SD-SDM-2240-5-BK-GG
- FLASH FURNITURE Chair, 22-1/2"L31-1/2"H, ElonSeries FH-130-DPP-GY-GG
- FLASH FURNITURE Chair, 22-1/2"L32"H, FabricSeat, ElonSeries FH-130-CCV1-D-GG
- FLASH FURNITURE Hercules Rose Gold Resin Chiavari Chair, 35" H, Hercules Series LE-ROSE-M-GG
- FLASH FURNITURE Transparent Crystal Ghost Chair, 15.75 W 20-1/4" L 35 H, Plastic, Polycarbonate Seat OW-GHOSTBACK-18-GG
- CORTECH Rocking Chair, 45"L40"H, RadialSeries 146484BG
- Flash Furniture Seating