Skip to Main Content
customer-service Help
Flash Furniture

3 pcs. Sofa, Upholsery Color: Brown

Flash Furniture 3 pcs. Sofa,  Upholsery Color: Brown BT-S8373-SET-BRN-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,263.24
  • Item: Sofa
  • Color: Brown
  • Category Type: Living Room Set
See full product details
Out of Stock
Total: $1,263.24

Flash Furniture #BT-S8373-SET-BRN-GG Specifications

  • Item: Sofa
  • Color: Brown
  • Category Type: Living Room Set
  • Upholstery Color: Brown
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

No matter what you are doing, this brown plush three-piece collection offers a matching sofa, loveseat and chair for you and your family to relax and enjoy each others company. The oversized pillow back cushions offers just the right amount of luxury and support for your body. The smooth durable back cushions are removable with a hook and loop system that keeps them securely in place. Seat cushions provide support and are kept well-maintained with a fixed construction. Items are kept within reach with seat cushions that don't go all the way to the frame. The frames stylish rounded welted arms offer a cozy place to relax your arms. The soft and durable LeatherSoft upholstery has design details of curved line top stitching. The sturdy, high legs are not only appealing, but offer ease of cleaning underneath the couch and spills clean up easily with a water-based cleaner. Round out your family room with this living room seating set with its welcoming style and plush pillow back cushioning.

Reviews of Flash Furniture #BT-S8373-SET-BRN-GG