Shop Alternate Products
This Product is Discontinued
Flash Furniture
Upholstered Loveseat, 30-1/2"L34-3/4"H, Rounded, FabricSeat, ContemporarySeries (Discontinued)
Mfr # SL-SF919-2-DGY-F-GG
Zoro # G1242295
Free Shipping & Returns
This Product is Discontinued
Key Features
- Arm Style Rounded
- Seat Material Fabric
- Overall Height 34-3/4"
- Overall Depth 30-1/2"
- Back Color Gray