Skip to Main Content
customer-service Help
Flash Furniture

30-1/2" L 35" H, Rounded, Fabric Seat, Contemporary Series

Flash Furniture 30-1/2" L 35" H,  Rounded,  Fabric Seat,  Contemporary Series SL-SF919-3-DGY-F-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$443.45
  • Item: Upholstered Sofa
  • Arm Style: Rounded
  • Seat Material: Fabric
See full product details
This item ships free.
Total: $443.45

Flash Furniture #SL-SF919-3-DGY-F-GG Specifications

  • Item: Upholstered Sofa
  • Arm Style: Rounded
  • Seat Material: Fabric
  • Overall Height: 35"
  • Overall Depth: 30-1/2"
  • Back Color: Gray
  • Back Material: Fabric
  • Frame Material: Plastic
  • Backrest: Loose Back
  • Color: Dark Gray Fabric
  • Series: Contemporary
  • Width: 71-1/2"
  • Material: Plastic; Back, Seat: Fabric
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Contemporary style paired with sleek lines will make this casually constructed dark gray sofa a focal point in any living space. Oversized back cushions are removable for cleaning and have a hook and loop system to keep cushions in place. The durable fabric upholstery in warm gray tones adds comfort to your room. Keep floors dust free with high legged furniture that makes it easier to sweep or vacuum underneath. Clean up spills and other messes with a water based cleaner. For your library or den, having two chairs makes an easy conversational setting. Whether you use in your home library or living room, the plush cushions and padded arms will have you cozied up.

Reviews of Flash Furniture #SL-SF919-3-DGY-F-GG