Flash Furniture
Chair, 30"L31-1/4"H, Flared, LeatherSeat, Hercules MajestySeries
Mfr # 222-1-BN-GG
Zoro # G3613552
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Flared
- Seat Material Leather
- Overall Height 31-1/4"
- Overall Depth 30"
- Back Color Brown
Explore More Products
- FLASH FURNITURE Bean Bag Chair, 30"L18"H DG-BEAN-SMALL-FUR-WH-GG
- FLASH FURNITURE Office Chair, 31"L48-1/2"H, Height and Width Adjustable Padded, HerculesSeries GO-1534-BK-LEA-GG
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries CH-31230-BQ-GG
- FLASH FURNITURE Reception Chair, 31"L41-3/4"H, Padded, LeatherSeat, ContemporarySeries GO-2138-GG
- FLASH FURNITURE Parsons Chair, 18.5W27-1/2"L39.75H, LeatherSeat, MidcenturySeries BT-P-BK-LEA-GG
- FLASH FURNITURE Napoleon Chair, 18"L36-1/4"H, HerculesSeries LE-L-MON-GD-GG
- FLASH FURNITURE Office Chair, 28-1/2"L49"H, Curved, FabricSeat, ContemporarySeries BT-90557H-BGE-F-GG
- FLASH FURNITURE Side Reception Chair, 24"L33-3/4"H, LeatherSeat, Comfort BackSeries BT-5-BOM-GG
- FLASH FURNITURE Restaurant Chair, 20-1/2"L33-1/2"H, LaceySeries XU-DG-W0094B-WAL-WAL-GG
- HON BASYX Charcoal Stacking Guest Chair, 21" L 32-3/4" H, Armless, Fabric Seat, Scatter Series VL606VA19
- FOUNDATIONS Glider/Rocker, 26"L42"H 4303046
- Flash Furniture Seating