- Home
- /
- Furniture, Linens & Decor
- /
- Office & School Furniture
- /
- Seating
- /
- Office Chairs
- /
- Waiting Room & Guest Chairs
- /
- 30" L 38" H, Integrated Curved, Fabric Seat, Egg Series
Flash Furniture
30" L 38" H, Integrated Curved, Fabric Seat, Egg Series
- Zoro #: G3609888
- Mfr #: CH-162430-BK-FAB-GG
Tap to zoom
Hover or click to zoom
$341.80
- Item: Side Reception Chair
- Arm Style: Integrated Curved
- Seat Material: Fabric
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $341.80
Flash Furniture #CH-162430-BK-FAB-GG Specifications
- Zoro #: G3609888
- Mfr #: CH-162430-BK-FAB-GG
- Item: Side Reception Chair
- Arm Style: Integrated Curved
- Seat Material: Fabric
- Overall Height: 38"
- Overall Depth: 30"
- Back Color: Black
- Back Material: Fabric
- Frame Material: Metal
- Backrest: High Back with Lumbar Pillow
- Color: Black Fabric
- Series: Egg
- Width: 30"
- Material: Back, Seat: Fabric; Base: Chrome
- Country of Origin (subject to change): China
Description
This high back reception chair will add an attractive detail to your lounge or office. This chair is highlighted with an outer lumbar pillow that provides lower back support and a swivel seat. Curved wing sides provide a stylish arm detail. The round chrome base features a plastic ring to protect flooring. Guests will be charmed at the contemporary seating with the added comfort. Please your guests with stylish seating that is made for comfort.
- Lounge Chair
- Contemporary Style
- Black Fabric Upholstery
- Integrated Curved Arms
- Lumbar Pillow
- Pillow Size: 12'' - 13''W x 8'' - 10''H x 2'' Thick
- Seat Cushion
- CA117 Fire Retardant Foam
- Swivel Seat
- Chrome Base
Reviews of Flash Furniture #CH-162430-BK-FAB-GG
Explore more
- FLASH FURNITURE 30" L 38" H, Integrated Curved, Fabric Seat, Egg Series CH-162430-GN-FAB-GG
- FLASH FURNITURE Arm Chair, 31" L 36" H, Welted Upholstered, Leather Seat, Contemporary Series BT-S8373-CH-BK-GG
- FLASH FURNITURE Restaurant Chair, 17" L 32-1/4" H, Hercules Series XU-6FOBXBK-CHYW-GG
- FLASH FURNITURE 31" L 48-1/2" H, Height and Width Adjustable Padded, Hercules Series GO-1534-BK-LEA-GG
- FLASH FURNITURE 25" L 47-1/2" H, Adjustable Arms with Inward/Outward Pivot Pads, Hercules Series GO-WY-85H-GG
- BOSS Gray Task Chair, Waterfall, 25" L 40" H, Armless, Tweed Seat, B315 Series B315-GY
- FLASH FURNITURE Black Guest Chair, 27" L 31-1/2" H, Upholstered Straight, Vinyl Seat, Traditional Series B-Z105-BLACK-GG
- LESRO Wine/Mulberry Chair, 33 W 24.5 L 32 H, Open House Wine (Red) Solid Color Fabric Seat LS1401
- CLINTON Office Chair, Burgundy 2175W-3BG
- Flash Furniture Seating