- Home
- /
- Furniture, Linens & Decor
- /
- Office & School Furniture
- /
- Seating
- /
- Office Chairs
- /
- Waiting Room & Guest Chairs
- /
- 30" L 38" H, Integrated Curved, Fabric Seat, Egg Series
Flash Furniture
30" L 38" H, Integrated Curved, Fabric Seat, Egg Series
- Zoro #: G3612712
- Mfr #: CH-162430-BL-FAB-GG
Tap to zoom
Hover or click to zoom
$341.80
- Item: Side Reception Chair
- Arm Style: Integrated Curved
- Seat Material: Fabric
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $341.80
Flash Furniture #CH-162430-BL-FAB-GG Specifications
- Zoro #: G3612712
- Mfr #: CH-162430-BL-FAB-GG
- Item: Side Reception Chair
- Arm Style: Integrated Curved
- Seat Material: Fabric
- Overall Height: 38"
- Overall Depth: 30"
- Back Color: Blue
- Back Material: Fabric
- Frame Material: Metal
- Backrest: High Back with Lumbar Pillow
- Color: Blue Fabric
- Series: Egg
- Width: 30"
- Material: Back, Seat: Fabric; Base: Chrome
- Country of Origin (subject to change): China
Description
Blue Fabric Egg Series Chair
Reviews of Flash Furniture #CH-162430-BL-FAB-GG
Explore more
- FLASH FURNITURE 30" L 38" H, Integrated Curved, Fabric Seat, Egg Series CH-162430-AQ-FAB-GG
- FLASH FURNITURE 34" L 48" H, Adjustable Padded, Hercules Series GO-2149-LEA-GG
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Fabric Seat, Hercules Series FD-C01-PUR-GV-GG
- FLASH FURNITURE Bean Bag Chair, 42" L 19" H DG-BEAN-LARGE-SOLID-MTGN-GG
- FLASH FURNITURE 25" L 47-1/2" H, Adjustable Arms with Inward/Outward Pivot Pads, Hercules Series GO-WY-85H-GG
- BAXTON STUDIO Sofia Modern and Contemporary Natural Finished Wood and Rattan 2-Piece Dining Chair Set 185-11872-Zoro
- FLASH FURNITURE Advantage Natural With White Grain X-Back Chair, PK2 X-BACK-NWG-2
- BOSS Burgundy Guest Chair, 27" L 35-1/2" H, Fixed, Vinyl Seat, Ivy League Series B959-BY
- FLASH FURNITURE 31" L 36" H, Welted Upholstered Arms with Rounded Edge, Leather Seat, Contemporary Series BT-S8373-SFLS-GRY-GG
- Flash Furniture Seating