Flash Furniture
30" L 38" H, Integrated Curved, Fabric Seat, Egg Series
- Zoro #: G3620001
- Mfr #: CH-162430-OR-FAB-GG
Tap to zoom
Hover or click to zoom
$341.80
- Item: Side Reception Chair
- Arm Style: Integrated Curved
- Seat Material: Fabric
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $341.80
Flash Furniture #CH-162430-OR-FAB-GG Specifications
- Zoro #: G3620001
- Mfr #: CH-162430-OR-FAB-GG
- Item: Side Reception Chair
- Arm Style: Integrated Curved
- Seat Material: Fabric
- Overall Height: 38"
- Overall Depth: 30"
- Back Material: Fabric
- Frame Material: Metal
- Backrest: High Back with Lumbar Pillow
- Color: Orange Fabric
- Series: Egg
- Width: 30"
- Material: Back, Seat: Fabric; Base: Chrome
- Country of Origin (subject to change): China
Description
Orange Fabric Egg Series Chair
Reviews of Flash Furniture #CH-162430-OR-FAB-GG
Explore more
- Flash Furniture 30" L 38" H, Integrated Curved, Fabric Seat, Egg Series CH-162430-RED-FAB-GG
- Flash Furniture 30" L 38" H, Integrated Curved, Fabric Seat, Egg Series CH-162430-GN-FAB-GG
- Flash Furniture 30" L 38" H, Integrated Curved, Leather Seat, Egg Series CH-162430-WH-LEA-GG
- Flash Furniture 30" L 38" H, Integrated Curved, Fabric Seat, Egg Series CH-162430-AQ-FAB-GG
- Flash Furniture 31-3/4" L 27-1/2" H, Slanted, Leather Seat, Hercules Madison Series ZB-8522-WH-GG
- Flash Furniture Restaurant Chair, 20" L 36-1/2" H, Hercules Series XU-DG6Q3BWIN-NATW-GG
- Flash Furniture 31-1/2" L 35" H, Curved Edged, Leather Seat, Contemporary Series BT-S8372A-LV-BRN-GG
- Flash Furniture Black Mid-Back Massage Chair BT-2770P-GG
- Kfi Lime Green Seat Beam, 22" L 31" H, Polypropylene Seat, Kool Beam Series 2300BEAM3-BP08-SP14
- Cortech 24" L 33" H, Armless, Sentinel Series 116484BK
- Lesro Black/Onyx 3 Seat Sofa, 64.5 W 24.5 L 32 H, Solid Color Fabric Seat, Lenox Steel Series LS3101
- Flash Furniture Office Chairs