Flash Furniture

31" L 48-1/2" H, Height and Width Adjustable Padded, Hercules Series

Flash Furniture 31" L 48-1/2" H,  Height and Width Adjustable Padded,  Hercules Series GO-1534-BK-LEA-GG
Hover or click to zoom Tap to zoom
$447.69
  • Item: Office Chair
  • Arm Style: Height and Width Adjustable Padded
  • Overall Height: 48-1/2"
See full product details
This item ships free.

Total: $447.69

Flash Furniture #GO-1534-BK-LEA-GG Specifications

  • Item: Office Chair
  • Arm Style: Height and Width Adjustable Padded
  • Overall Height: 48-1/2"
  • Overall Depth: 31"
  • Back Color: Black
  • Caster Type: Dual Wheel
  • Frame Material: Plastic
  • Backrest: High Back with Headrest
  • Color: Black LeatherSoft
  • Series: Hercules
  • Height: 45"
  • Width: 30"
  • Weight Capacity: 400 lb.
  • Material: Back, Seat: Leather/Faux Leather
  • Package Quantity: 1
  • Country of Origin (subject to change): China

Description

Black 400Lb High Back Lea Chr

Reviews of Flash Furniture #GO-1534-BK-LEA-GG